CV77U032006-46
Joslyn Clark Contactors, CV Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CV77U032006-46

Joslyn Clark Contactors, CV Series

CV77U032006-46

Joslyn Clark Contactors, CV Series
CONTACTOR, 200A
MFG Item Number
CV77U032006-46
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Repair Yours

Is something broken or in need of attention? Start your repair request here, and we'll take care of it

Request Repair

Description

Contactors, CV Series
Item #
CV77U032006-46
CONTACTOR, 200A

CV Series Information

  • Suitable for Worldwide Applications
  • Fully Phase Insulated
  • Mounts in Any Plane
  • Front Accessible
  • Lightweight

Joslyn Clark's unique Compact AC Vacuum Contactors & Starters are ideal for tough industrial applications. The compact design provides flexibility for retrofitting to all existing air break contactors, thus enabling an existing application to continue with maintenance cost and down time eliminated.



Specifications

Specifications
Manufacturer Part Number CV77U032006-46
Manufacturer Joslyn Clark
Product Series CV
Family Series Joslyn Clark Contactors, CV Series
Nominal Coil Voltage 480 VAC
Coil Voltage 440 VAC, 480 VAC
Max Load Voltage 1,000 V
Max Load Current 200 A
Rated Frequency 50 Hz, 60 Hz
Dielectric Strength 6kV / 1 Min Interrupter
Interrupting Current 2,200 A
Frequency v600/Hr
Switching Frequency v600/Hr
Approvals CE, CSA, UL
Operating Temperature -40-122 °F
Net Weight 0 lbs
Gross Weight 0 lbs