Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
CV77U036A06-76 Joslyn Clark Contactors, CV Series, CONTACTOR
CV77U036A06-76 Joslyn Clark Contactors, CV Series, CONTACTOR
Item Number
CV77U036A06-76
Repair Yours
Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Request Repair
Description
Suitable for Worldwide Applications Fully Phase Insulated Mounts in Any Plane Front Accessible Lightweight Joslyn Clark's unique Compact AC Vacuum Contactors & Starters are ideal for tough industrial applications. The compact design provides flexibility for retrofitting to all existing air break contactors, thus enabling an existing application to continue with maintenance cost and down time eliminated.
Specifications
Specifications
Manufacturer Part Number
85290
Manufacturer
Joslyn Clark
Product Series
CV
Family Series
Joslyn Clark Contactors, CV Series
Nominal Coil Voltage
120 VAC
Coil Voltage
110 VAC, 120 VAC
Max Load Voltage
1,000 V
Max Load Current
600 A
Rated Frequency
50 Hz, 60 Hz
Dielectric Strength
6kV / 1 Min Interrupter
Interrupting Current
6,000 A
Frequency
v300/Hr
Switching Frequency
v300/Hr
Approvals
CE, CSA, UL
Operating Temperature
-40-122 °F
Net Weight
53.2 lbs
Gross Weight
53.2 lbs
CV77U036A06-76
Joslyn Clark Contactors, CV Series