CW1B-M2E03S

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CW1B-M2E03S

IDEC Switches, CW Series

CW1B-M2E03S

IDEC Switches, CW Series
Pushbutton, Mom, Blu, Ext, 3NC,
MFG Item Number
CW1B-M2E03S
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Switches, CW Series
Item #
CW1B-M2E03S
Pushbutton, Mom, Blu, Ext, 3NC,

CW Series Information

  • 3.5‑mm operator travel for pushbuttons ensures comfortable and reliable operation
  • Black and metallic bezels available
  • Direct opening NC contact
  • 10A contact rating; up to three contact blocks for non‑illuminated and two contact blocks for illuminated models can be connected
  • Contact blocks can be removed by locking lever

Specifications

Specifications
Manufacturer Part Number CW1B-M2E03S
Manufacturer IDEC
Product Series CW
Family Series IDEC Switches, CW Series
Description Pushbutton, Mom, Blu, Ext, 3NC, Non-Ill, 22mm Mounting, 3NC Contact Blocks, Flush Black Bezel
Illuminated No
Operation Momentary
Mounting 22 mm
Contacts 3NC
Max Voltage 250 VAC, 250 VDC
Bezel Plastic Round
Lens/Button Shape Round Extended
Operator Color Blue
Terminal Type Fingersafe Screw
Protection Rating IP65
NEMA Rating NEMA 4X
Approvals CE, CSA, UL
Net Weight 0.08 lbs
Gross Weight 0.08 lbs