CW1B-M2E10R

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CW1B-M2E10R IDEC Switches, CW Series, Pushbutton, Mom, Red, Ext, 1NO,
MFG Item Number
CW1B-M2E10R

CW1B-M2E10R IDEC Switches, CW Series, Pushbutton, Mom, Red, Ext, 1NO,

MFG Item Number
CW1B-M2E10R
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Switches, CW Series
Item #
CW1B-M2E10R
Pushbutton, Mom, Red, Ext, 1NO,

CW Series Information

  • 3.5‑mm operator travel for pushbuttons ensures comfortable and reliable operation
  • Black and metallic bezels available
  • Direct opening NC contact
  • 10A contact rating; up to three contact blocks for non‑illuminated and two contact blocks for illuminated models can be connected
  • Contact blocks can be removed by locking lever

Specifications

Specifications
Manufacturer Part Number CW1B-M2E10R
Manufacturer IDEC
Product Series CW
Family Series IDEC Switches, CW Series
Description Pushbutton, Mom, Red, Ext, 1NO, Non-Ill, 22mm Mounting, 1NO Contact Block, Flush Black Bezel
Illuminated No
Operation Momentary
Mounting 22 mm
Contacts 1NO
Max Voltage 250 VAC, 250 VDC
Bezel Plastic Round
Lens/Button Shape Round Extended
Operator Color Red
Terminal Type Fingersafe Screw
Protection Rating IP65
NEMA Rating NEMA 4X
Approvals CE, CSA, UL
Net Weight 0.08 lbs
Gross Weight 0.08 lbs