CW1K-2AE12

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CW1K-2AE12 IDEC Switches, CW Series, KeySelectorSW 22MM 2position

MFG Item Number
CW1K-2AE12

CW1K-2AE12 IDEC Switches, CW Series, KeySelectorSW 22MM 2position

MFG Item Number
CW1K-2AE12
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, CW Series
Item #
CW1K-2AE12
KeySelectorSW 22MM 2position

CW Series Information

  • 3.5‑mm operator travel for pushbuttons ensures comfortable and reliable operation
  • Black and metallic bezels available
  • Direct opening NC contact
  • 10A contact rating; up to three contact blocks for non‑illuminated and two contact blocks for illuminated models can be connected
  • Contact blocks can be removed by locking lever

Specifications

Specifications
Manufacturer Part Number CW1K-2AE12
Manufacturer IDEC
Product Series CW
Family Series IDEC Switches, CW Series
Description KeySelectorSW 22MM 2position
Illuminated No
Number of Positions 2
Mounting 22 mm
Selector Function Maintained
Operator Type Key
Contacts 1NO, 2NC
Operator Color Black
Bezel Plastic Round
Terminal Type Fingersafe Screw
NEMA Rating NEMA 4X
Approvals CE, CSA, UL
Protection Rating IP65
Net Weight 0.1334 lbs
Gross Weight 0.1334 lbs