CW1L-M1E01Q2R

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CW1L-M1E01Q2R IDEC Switches, CW Series, Pushbutton, Mom, Red, Flush, 6V

MFG Item Number
CW1L-M1E01Q2R

CW1L-M1E01Q2R IDEC Switches, CW Series, Pushbutton, Mom, Red, Flush, 6V

MFG Item Number
CW1L-M1E01Q2R
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, CW Series
Item #
CW1L-M1E01Q2R
Pushbutton, Mom, Red, Flush, 6V

CW Series Information

  • 3.5‑mm operator travel for pushbuttons ensures comfortable and reliable operation
  • Black and metallic bezels available
  • Direct opening NC contact
  • 10A contact rating; up to three contact blocks for non‑illuminated and two contact blocks for illuminated models can be connected
  • Contact blocks can be removed by locking lever

Specifications

Specifications
Manufacturer Part Number CW1L-M1E01Q2R
Manufacturer IDEC
Product Series CW
Family Series IDEC Switches, CW Series
Description Pushbutton, Mom, Red, Flush, 6V Direct, 22mm Mounting, LED, 1NC Contact Blocks, Blk Flush Bezel
Illuminated Yes
Operation Momentary
Mounting 22 mm
Contacts 1NC
Max Voltage 300 VAC, 300 VDC
Current Rating 10 A
Bezel Plastic Round
Lamp Type LED
Nominal Lamp Voltage 12 VAC, 6 VDC
Lens/Button Shape Round Flush
Operator Color Red
Terminal Type Fingersafe Screw
Protection Rating IP65
Approvals CE, CSA, UL
Net Weight 0.0821 lbs
Gross Weight 0.0821 lbs