CW1L-M1E01QHG

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CW1L-M1E01QHG IDEC Switches, CW Series, Pushbutton, Mom, Grn, Flush, 120V

MFG Item Number
CW1L-M1E01QHG

CW1L-M1E01QHG IDEC Switches, CW Series, Pushbutton, Mom, Grn, Flush, 120V

MFG Item Number
CW1L-M1E01QHG
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, CW Series
Item #
CW1L-M1E01QHG
Pushbutton, Mom, Grn, Flush, 120V

CW Series Information

  • 3.5‑mm operator travel for pushbuttons ensures comfortable and reliable operation
  • Black and metallic bezels available
  • Direct opening NC contact
  • 10A contact rating; up to three contact blocks for non‑illuminated and two contact blocks for illuminated models can be connected
  • Contact blocks can be removed by locking lever

Specifications

Specifications
Manufacturer Part Number CW1L-M1E01QHG
Manufacturer IDEC
Product Series CW
Family Series IDEC Switches, CW Series
Description Pushbutton, Mom, Grn, Flush, 120V Direct, 22mm Mounting, LED, 1NC Contact Blocks, Blk Flush Bezel
Illuminated Yes
Operation Momentary
Mounting 22 mm
Contacts 1NC
Max Voltage 300 VAC, 300 VDC
Current Rating 10 A
Bezel Plastic Round
Lamp Type LED
Nominal Lamp Voltage 120 VAC, 125 VDC
Lens/Button Shape Round Flush
Operator Color Green
Terminal Type Fingersafe Screw
Protection Rating IP65
Approvals CE, CSA, UL
Net Weight 0.0836 lbs
Gross Weight 0.0836 lbs