CW1L-M1E10Q4S

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CW1L-M1E10Q4S IDEC Switches, CW Series, Pushbutton, Mom, Blu, Flush, 24V
MFG Item Number
CW1L-M1E10Q4S

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

CW1L-M1E10Q4S IDEC Switches, CW Series, Pushbutton, Mom, Blu, Flush, 24V

MFG Item Number
CW1L-M1E10Q4S
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, CW Series
Item #
CW1L-M1E10Q4S
Pushbutton, Mom, Blu, Flush, 24V

CW Series Information

  • 3.5‑mm operator travel for pushbuttons ensures comfortable and reliable operation
  • Black and metallic bezels available
  • Direct opening NC contact
  • 10A contact rating; up to three contact blocks for non‑illuminated and two contact blocks for illuminated models can be connected
  • Contact blocks can be removed by locking lever

Specifications

Specifications
Manufacturer Part Number CW1L-M1E10Q4S
Manufacturer IDEC
Product Series CW
Family Series IDEC Switches, CW Series
Description Pushbutton, Mom, Blu, Flush, 24V Direct, 22mm Mounting, LED, 1NO Contact Blocks, Blk Flush Bezel
Illuminated Yes
Operation Momentary
Mounting 22 mm
Contacts 1NO
Max Voltage 300 VAC, 300 VDC
Current Rating 10 A
Bezel Plastic Round
Lamp Type LED
Nominal Lamp Voltage 24 VAC, 24 VDC
Lens/Button Shape Round Flush
Operator Color Blue
Terminal Type Fingersafe Screw
Protection Rating IP65
Approvals CE, CSA, UL
Net Weight 0.08 lbs
Gross Weight 0.08 lbs