Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CW1P-00
Pilot Light Operator, Black Bezel,
Description
Pilot Light Operator, Black Bezel,
Specifications
Specifications
| Manufacturer Part Number |
CW1P-00 |
| Manufacturer |
IDEC |
| Family Series |
IDEC Switches |
| Description |
Pilot Light Operator, Black Bezel, Less Lens, Lamp, Adapter, 22mm Mount |
| Type |
Pilot Light |
| Net Weight |
0.015 lbs |
| Gross Weight |
0.015 lbs |