Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
LP-CC Series Information
| Manufacturer Part Number | LP-CC-25 |
|---|---|
| Manufacturer | Eaton's Bussmann series |
| Product Series | LP-CC |
| Family Series | Eaton's Bussmann series Fuses, LP-CC Series |
| Description | Eaton Bussmann series LP-CC fuse, Current-limiting time-delay fuse, Rejection style, 25 A, Dual, CC, Non-indicating, Ferrule end x ferrule end, 12 sec at 200, 20 kAIC at 300 Vdc, 200 kAIC at 600 V, Melamine tube, 10 |
| Fuse Type | UL Class CC |
| Current Rating | 25 A |
| AC Voltage | 600 V |
| Class | CC |
| Characteristic | Time Delay |
| Interrupt Rating | 200 kA @ 600 V |
| Trip Indicator | No |
| Alarm Contacts | No |
| Package Type | Cartridge |
| Diameter | 0.41 " |
| Approvals | CSA, UL |
| Net Weight | 0.025 lbs |
| Gross Weight | 0.025 lbs |