CW1S-33L

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CW1S-33L

IDEC Switches, CW Series

CW1S-33L

IDEC Switches, CW Series
Operator 22mm SelectorSW
MFG Item Number
CW1S-33L
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, CW Series
Item #
CW1S-33L
Operator 22mm SelectorSW

CW Series Information

  • 3.5‑mm operator travel for pushbuttons ensures comfortable and reliable operation
  • Black and metallic bezels available
  • Direct opening NC contact
  • 10A contact rating; up to three contact blocks for non‑illuminated and two contact blocks for illuminated models can be connected
  • Contact blocks can be removed by locking lever

Specifications

Specifications
Manufacturer Part Number CW1S-33L
Manufacturer IDEC
Product Series CW
Family Series IDEC Switches, CW Series
Description Operator 22mm SelectorSW
Illuminated No
Number of Positions 3
Mounting 22 mm
Selector Function Momentary 2-Way Return-to-Center
Operator Type Lever
Max Voltage 300 VAC, 300 VDC
Operator Color Black
Bezel Plastic Round
Terminal Type Fingersafe Screw
NEMA Rating NEMA 4X
Approvals CE, CSA, UL
Protection Rating IP65
Net Weight 0.0225 lbs
Gross Weight 0.0225 lbs