CW1S-3E30

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CW1S-3E30 IDEC Switches, CW Series, Selector Switch, 3-Pos Maint, 3NO,

MFG Item Number
CW1S-3E30

CW1S-3E30 IDEC Switches, CW Series, Selector Switch, 3-Pos Maint, 3NO,

MFG Item Number
CW1S-3E30
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, CW Series
Item #
CW1S-3E30
Selector Switch, 3-Pos Maint, 3NO,

CW Series Information

  • 3.5‑mm operator travel for pushbuttons ensures comfortable and reliable operation
  • Black and metallic bezels available
  • Direct opening NC contact
  • 10A contact rating; up to three contact blocks for non‑illuminated and two contact blocks for illuminated models can be connected
  • Contact blocks can be removed by locking lever

Specifications

Specifications
Manufacturer Part Number CW1S-3E30
Manufacturer IDEC
Product Series CW
Family Series IDEC Switches, CW Series
Description Selector Switch, 3-Pos Maint, 3NO, Non-Ill, 22mm Mounting, Knob Oper, 3NO Contacts, Black Flush Bezel
Illuminated No
Number of Positions 3
Mounting 22 mm
Selector Function Maintained
Operator Type Knob
Contacts 3NO
Max Voltage 300 VAC, 300 VDC
Operator Color Black
Bezel Plastic Round
Terminal Type Fingersafe Screw
NEMA Rating NEMA 4X
Approvals CE, CSA, UL
Protection Rating IP65
Net Weight 0.103 lbs
Gross Weight 0.0624 lbs
Alternatives
CW1S-3LE30
CW1S-3LE30
IDEC Switches, CW Series
CW4S-3E30
CW4S-3E30
IDEC Switches, CW Series