CW4B-M1E02R

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CW4B-M1E02R IDEC Switches, CW Series, Pushbutton, Mom, Red, Flush, 2NC,
MFG Item Number
CW4B-M1E02R

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

CW4B-M1E02R IDEC Switches, CW Series, Pushbutton, Mom, Red, Flush, 2NC,

MFG Item Number
CW4B-M1E02R
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, CW Series
Item #
CW4B-M1E02R
Pushbutton, Mom, Red, Flush, 2NC,

CW Series Information

  • 3.5‑mm operator travel for pushbuttons ensures comfortable and reliable operation
  • Black and metallic bezels available
  • Direct opening NC contact
  • 10A contact rating; up to three contact blocks for non‑illuminated and two contact blocks for illuminated models can be connected
  • Contact blocks can be removed by locking lever

Specifications

Specifications
Manufacturer Part Number CW4B-M1E02R
Manufacturer IDEC
Product Series CW
Family Series IDEC Switches, CW Series
Description Pushbutton, Mom, Red, Flush, 2NC, Non-Ill, 22mm Mounting, 2NC Contact Blocks, Metallic Bezel
Illuminated No
Operation Momentary
Mounting 22 mm
Contacts 2NC
Max Voltage 250 VAC, 250 VDC
Bezel Metal Round
Lens/Button Shape Round Flush
Operator Color Red
Terminal Type Fingersafe Screw
Protection Rating IP65
NEMA Rating NEMA 4X
Approvals CE, CSA, UL
Net Weight 0.08 lbs
Gross Weight 0.08 lbs