CW4K-2BE20

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CW4K-2BE20 IDEC Switches, CW Series, Selector Switch, 2-Pos Maint, 2NO,
MFG Item Number
CW4K-2BE20

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

CW4K-2BE20 IDEC Switches, CW Series, Selector Switch, 2-Pos Maint, 2NO,

MFG Item Number
CW4K-2BE20
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, CW Series
Item #
CW4K-2BE20
Selector Switch, 2-Pos Maint, 2NO,

CW Series Information

  • 3.5‑mm operator travel for pushbuttons ensures comfortable and reliable operation
  • Black and metallic bezels available
  • Direct opening NC contact
  • 10A contact rating; up to three contact blocks for non‑illuminated and two contact blocks for illuminated models can be connected
  • Contact blocks can be removed by locking lever

Specifications

Specifications
Manufacturer Part Number CW4K-2BE20
Manufacturer IDEC
Product Series CW
Family Series IDEC Switches, CW Series
Description Selector Switch, 2-Pos Maint, 2NO, Non-Ill, 22mm Mounting, Key Operator
Illuminated No
Number of Positions 2
Mounting 22 mm
Selector Function Maintained
Operator Type Key
Contacts 2NO
Bezel Metal Round
Terminal Type Fingersafe Screw
NEMA Rating NEMA 4X
Approvals CE, CSA, UL
Protection Rating IP65
Net Weight 0.1129 lbs
Gross Weight 0.1129 lbs