CW4K-31B-3H

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CW4K-31B-3H IDEC Switches, CW Series, Operator 22mm KeySelectorSW

MFG Item Number
CW4K-31B-3H

CW4K-31B-3H IDEC Switches, CW Series, Operator 22mm KeySelectorSW

MFG Item Number
CW4K-31B-3H
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, CW Series
Item #
CW4K-31B-3H
Operator 22mm KeySelectorSW

CW Series Information

  • Illuminated Pushbuttons, Pushbuttons, Pilot Lights, Selector Switches and Key Selector Switches are Available
  • For Flush Bezel Projects only 2.5 mm from Front of Panel
The CW series adds a sleek and updated image to the panel with black or metallic bezels. The shortest depth behind the panel in its class, these switches help reduce machine size.

Specifications

Specifications
Manufacturer Part Number CW4K-31B-3H
Manufacturer IDEC
Product Series CW
Family Series IDEC Switches, CW Series
Description Operator 22mm KeySelectorSW
Type Selector Switch Operator
Net Weight 0.0498 lbs
Gross Weight 0.0498 lbs