CW4L-M1E11Q4R

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CW4L-M1E11Q4R IDEC Switches, CW Series, Pushbutton, Mom, Red, Flush, 24V
MFG Item Number
CW4L-M1E11Q4R

CW4L-M1E11Q4R IDEC Switches, CW Series, Pushbutton, Mom, Red, Flush, 24V

MFG Item Number
CW4L-M1E11Q4R
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, CW Series
Item #
CW4L-M1E11Q4R
Pushbutton, Mom, Red, Flush, 24V

CW Series Information

  • 3.5‑mm operator travel for pushbuttons ensures comfortable and reliable operation
  • Black and metallic bezels available
  • Direct opening NC contact
  • 10A contact rating; up to three contact blocks for non‑illuminated and two contact blocks for illuminated models can be connected
  • Contact blocks can be removed by locking lever

Specifications

Specifications
Manufacturer Part Number CW4L-M1E11Q4R
Manufacturer IDEC
Product Series CW
Family Series IDEC Switches, CW Series
Description Pushbutton, Mom, Red, Flush, 24V Direct, 22mm Mounting, LED, 1NO & 1NC Contact Blcoks, Silver Bzl
Illuminated Yes
Operation Momentary
Mounting 22 mm
Contacts 1NO, 1NC
Max Voltage 300 VAC, 300 VDC
Current Rating 10 A
Bezel Metal Round
Lamp Type LED
Nominal Lamp Voltage 24 VAC, 24 VDC
Lens/Button Shape Round Flush
Operator Color Red
Terminal Type Fingersafe Screw
Protection Rating IP65
Approvals CE, CSA, UL
Net Weight 0.1019 lbs
Gross Weight 0.1019 lbs
Alternatives
CW1L-M1E11Q4R
CW1L-M1E11Q4R
IDEC Switches, CW Series
HW4L-M1F11QD-R-24V
HW4L-M1F11QD-R-24V
IDEC Switches, HW Series