Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CW4S-2E11 IDEC Switches, CW Series, Selector Switch, 2-Pos Maint, 1/1,
MFG Item Number
CW4S-2E11
CW4S-2E11 IDEC Switches, CW Series, Selector Switch, 2-Pos Maint, 1/1,
MFG Item Number
CW4S-2E11
This item cannot be canceled or returned
Description
Selector Switch, 2-Pos Maint, 1/1,
- 3.5‑mm operator travel for pushbuttons ensures comfortable and reliable operation
- Black and metallic bezels available
- Direct opening NC contact
- 10A contact rating; up to three contact blocks for non‑illuminated and two contact blocks for illuminated models can be connected
- Contact blocks can be removed by locking lever
Specifications
Specifications
| Manufacturer Part Number |
CW4S-2E11 |
| Manufacturer |
IDEC |
| Product Series |
CW |
| Family Series |
IDEC Switches, CW Series |
| Description |
Selector Switch, 2-Pos Maint, 1/1, Non-Ill, 22mm Mounting, Knob Oper, 1NO & 1NC Contacts, Metallic Bezel |
| Illuminated |
No |
| Number of Positions |
2 |
| Mounting |
22 mm |
| Selector Function |
Maintained |
| Operator Type |
Knob |
| Contacts |
1NO, 1NC |
| Max Voltage |
300 VAC, 300 VDC |
| Operator Color |
Black |
| Bezel |
Metal Round |
| Terminal Type |
Fingersafe Screw |
| NEMA Rating |
NEMA 4X |
| Approvals |
CE, CSA, UL |
| Protection Rating |
IP65 |
| Net Weight |
0.085 lbs |
| Gross Weight |
0.085 lbs |
CW4S-2E11
IDEC Switches, CW Series