CWB18-11-30C07

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CWB18-11-30C07 WEG Electric Contactors, CNTCTR 38A/ 48VDC COIL

MFG Item Number
CWB18-11-30C07

CWB18-11-30C07 WEG Electric Contactors, CNTCTR 38A/ 48VDC COIL

MFG Item Number
CWB18-11-30C07
More specs
This item cannot be canceled or returned

Obsolete

Description

Contactors, Series
Item #
CWB18-11-30C07
CNTCTR 38A/ 48VDC COIL

Series Information

Specifications

Specifications
Manufacturer Part Number CWB18-11-30C07
Manufacturer WEG Electric
Family Series WEG Electric Contactors
Description CNTCTR 38A/ 48VDC COIL
Nominal Coil Voltage 48 VDC
Coil Voltage 48 VDC
Coil Type Magnetic
Poles 3NO
Auxiliary Contact 1NO, 1NC
Termination Screw
General Purpose (AC1) 32 A
UL Motor Switching (AC3) 18 A
Mechanically Interlocked Yes
Approvals CE, cULus
Net Weight 1.069 lbs
Gross Weight 1.069 lbs