Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | CWB18-11-30D39 |
|---|---|
| Manufacturer | WEG Electric |
| Family Series | WEG Electric Contactors |
| Description | CNTCTR 18A/ 480V 50/60HZ COIL |
| Nominal Coil Voltage | 480 VAC |
| Coil Voltage | 480 VAC |
| Coil Type | Magnetic |
| Poles | 3NO |
| Auxiliary Contact | 1NO, 1NC |
| Termination | Screw |
| General Purpose (AC1) | 32 A |
| UL Motor Switching (AC3) | 18 A |
| Mechanically Interlocked | Yes |
| Approvals | CE, cULus |
| Net Weight | 0.827 lbs |
| Gross Weight | 0.827 lbs |