Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | CWC016-00-22V04 |
|---|---|
| Manufacturer | WEG Electric |
| Family Series | WEG Electric Contactors |
| Description | Contactor, 4-P 2NO/2NC, 24Vac, 16A, NO AUX CONTACTS |
| Nominal Coil Voltage | 24 VAC |
| Coil Voltage | 24 VAC |
| Coil Type | Magnetic |
| Poles | 2NO, 2NC |
| Auxiliary Contact | None |
| Termination | Screw |
| General Purpose (AC1) | 22 A |
| UL Motor Switching (AC3) | 16 A |
| Mechanically Interlocked | Yes |
| Approvals | CE, cULus |
| Net Weight | 0.427 lbs |
| Gross Weight | 0.427 lbs |