RAM-25M50F
Remke Industries Fittings, RAM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
RAM-25M50F Remke Industries Fittings, RAM Series, Adapter, M25 Male to 1/2in.NPT Female,
MFG Item Number
RAM-25M50F

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

RAM-25M50F Remke Industries Fittings, RAM Series, Adapter, M25 Male to 1/2in.NPT Female,

MFG Item Number
RAM-25M50F
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, RAM Series
Item #
RAM-25M50F
Adapter, M25 Male to 1/2in.NPT Female,

RAM Series Information

Tuff Seal Threaded Adapters easily convert ‑ or mate ‑ one thread style with another. These adapters are offered with both internal and external threads that mate NPT with Metric (or ISO) style fittings or NPT with Pg fittings. They are constructed of machined aluminum with electroless‑nickel plating for enhanced protection against corrosion, friction and contamination.This product family is UL Recognized and meets ASTM, MIL and AMS specifications. Custom thread configurations are also available upon request.

Specifications

Specifications
Manufacturer Part Number RAM-25M50F
Manufacturer Remke Industries
Product Series RAM
Family Series Remke Industries Fittings, RAM Series
Description Adapter, M25 Male to 1/2in.NPT Female, Aluminum
Connection Type Male/Female
External Thread M25
Internal Thread 1/2 NPT
Length 1 "
Material Aluminum
Composition Metallic
Approvals UL
Net Weight 0.06 lbs
Gross Weight 0.06 lbs