CWC025-00-30V24
WEG Electric Contactors, CWC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CWC025-00-30V24 WEG Electric Contactors, CWC Series, Contactor, 3-P N/O, 240VAC, 25A

MFG Item Number
CWC025-00-30V24

CWC025-00-30V24 WEG Electric Contactors, CWC Series, Contactor, 3-P N/O, 240VAC, 25A

MFG Item Number
CWC025-00-30V24
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, CWC Series
Item #
CWC025-00-30V24
Contactor, 3-P N/O, 240VAC, 25A

CWC Series Information

  • 24~480 VAC/VDC Coils
  • Up to 5 HP @ 240V
  • Up to 10 HP @ 460 V
  • UL, cUL, CE Approved
  • Up to 16 Amps
WEG miniature contactors are designed with direct mounting capabilities to the WEG RW17D overload relay and MPW25 manual motor protector with ECCMP‑C0 accessory. WEG miniature controls include contactors and reversing contactors. The frame size remains the same for both AC and DC coil contactors. 24 VDC models feature low consumption coils allowing the CWC to be operated directly from a PLC without interface relays. WEG miniature controls have a wide range of snap on accessories including timing relay modules.
  • Heavy Duty Operation
  • Tool Free DIN rail mounting

Specifications

Specifications
Manufacturer Part Number CWC025-00-30V24
Manufacturer WEG Electric
Product Series CWC
Family Series WEG Electric Contactors, CWC Series
Description Contactor, 3-P N/O, 240VAC, 25A Open Frame, No Aux Contacts 208-240VAC, AC1=32A
Nominal Coil Voltage 240 VAC
Coil Voltage 208-240 VAC
Coil Type Magnetic
Poles 3NO
Auxiliary Contact None
Termination Screw
General Purpose (AC1) 32 A
UL Motor Switching (AC3) 25 A
Comments Timing Relays Also Available See Accessories Catalog Document
Net Weight 0.444 lbs
Gross Weight 0.444 lbs