Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
CWCA0-13-00C03 WEG Electric Control Relays, CWC Series, Control Relay 1NO 3NC
MFG Item Number
CWCA0-13-00C03
CWCA0-13-00C03 WEG Electric Control Relays, CWC Series, Control Relay 1NO 3NC
MFG Item Number
CWCA0-13-00C03
This item cannot be canceled or returned
Description
Control Relays, CWC Series
AC/DC Operated 4 Poles Screw Terminals DIN Rail or Panel Mount Compact Space Saving Design WEG Type CWC Miniature Control Relays are used for switching auxiliary circuits and control circuits. AC and DC relays have the same frame size making planning, engineering and fitting easier.
Specifications
Specifications
Manufacturer Part Number
CWCA0-13-00C03
Manufacturer
WEG Electric
Product Series
CWC
Family Series
WEG Electric Control Relays, CWC Series
Description
Control Relay 1NO 3NC
Nominal Voltage
24 VDC
Voltage
24 VDC
Number of Poles
4
Contact Configuration
1NO, 3NC
Thermal Current Rating
10 A
Termination
Screw
Mounting
DIN Rail, Panel
Approvals
CE, cUL
Comments
Timing Relays Available See Accessories Catalog Document
Net Weight
0.504 lbs
Gross Weight
0.504 lbs
CWCA0-13-00C03
WEG Electric Control Relays, CWC Series