CWCA0-22-00C03
WEG Electric Control Relays, CWC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CWCA0-22-00C03 WEG Electric Control Relays, CWC Series, Control Relay, 4-P 2NO/2NC, 24VDC,
MFG Item Number
CWCA0-22-00C03

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

CWCA0-22-00C03 WEG Electric Control Relays, CWC Series, Control Relay, 4-P 2NO/2NC, 24VDC,

MFG Item Number
CWCA0-22-00C03
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Control Relays, CWC Series
Item #
CWCA0-22-00C03
Control Relay, 4-P 2NO/2NC, 24VDC,

CWC Series Information

  • AC/DC Operated
  • 4 Poles
  • Screw Terminals
  • DIN Rail or Panel Mount
  • Compact Space Saving Design
WEG Type CWC Miniature Control Relays are used for switching auxiliary circuits and control circuits. AC and DC relays have the same frame size making planning, engineering and fitting easier.

Specifications

Specifications
Manufacturer Part Number CWCA0-22-00C03
Manufacturer WEG Electric
Product Series CWC
Family Series WEG Electric Control Relays, CWC Series
Description Control Relay, 4-P 2NO/2NC, 24VDC, Mini
Nominal Voltage 24 VDC
Voltage 24 VDC
Number of Poles 4
Contact Configuration 2NO, 2NC
Thermal Current Rating 10 A
Termination Screw
Mounting DIN Rail, Panel
Approvals CE, cUL
Comments Timing Relays Available See Accessories Catalog Document
Net Weight 0.504 lbs
Gross Weight 0.504 lbs