Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
CWCA0-40-00V24 WEG Electric Control Relays, CWC Series, Control Relay 4No
MFG Item Number
CWCA0-40-00V24
CWCA0-40-00V24 WEG Electric Control Relays, CWC Series, Control Relay 4No
MFG Item Number
CWCA0-40-00V24
This item cannot be canceled or returned
Description
Control Relays, CWC Series
AC/DC Operated 4 Poles Screw Terminals DIN Rail or Panel Mount Compact Space Saving Design WEG Type CWC Miniature Control Relays are used for switching auxiliary circuits and control circuits. AC and DC relays have the same frame size making planning, engineering and fitting easier.
Specifications
Specifications
Manufacturer Part Number
CWCA0-40-00V24
Manufacturer
WEG Electric
Product Series
CWC
Family Series
WEG Electric Control Relays, CWC Series
Description
Control Relay 4No
Nominal Voltage
208 VAC, 240 VAC
Voltage
208-240 VAC
Number of Poles
4
Contact Configuration
4NO
Thermal Current Rating
10 A
Termination
Screw
Mounting
DIN Rail, Panel
Approvals
CE, cUL
Comments
Timing Relays Available See Accessories Catalog Document
Net Weight
0.427 lbs
Gross Weight
0.427 lbs
CWCA0-40-00V24
WEG Electric Control Relays, CWC Series