Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
CWC Series Information
| Manufacturer Part Number | CWCI07-01-30V18 |
|---|---|
| Manufacturer | WEG Electric |
| Product Series | CWC |
| Family Series | WEG Electric Contactors, CWC Series |
| Description | Contactor, Mini Reverse 7A 1NC |
| Nominal Coil Voltage | 120 VAC |
| Coil Voltage | 120 VAC |
| Coil Type | Magnetic |
| Poles | 3NO |
| Auxiliary Contact | 1NC |
| Termination | Screw |
| General Purpose (AC1) | 14 A |
| UL Motor Switching (AC3) | 5 A |
| Comments | Timing Relays Also Available See Accessories Catalog Document |
| Net Weight | 0.898 lbs |
| Gross Weight | 0.898 lbs |