Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CWCP4 Hammond Manufacturing Wireway, CWCP Series, CLOSURE PLATE KO 4in.X4in.
CWCP4 Hammond Manufacturing Wireway, CWCP Series, CLOSURE PLATE KO 4in.X4in.
This item cannot be canceled or returned
Description
CLOSURE PLATE KO 4in.X4in.
Specifications
Specifications
| Manufacturer Part Number |
CWCP4 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
CWCP |
| Family Series |
Hammond Manufacturing Wireway, CWCP Series |
| Description |
CLOSURE PLATE KO 4in.X4in. |
| Composition |
Steel |
| Style |
Closing Plate |
| Nominal Height |
4 " |
| Nominal Width |
4 " |
| NEMA Rating |
NEMA 1 |
| Comments |
Painted, For Use with 4x4 Wireway, 1.75 in Knockout |
| Net Weight |
1 lb |
| Gross Weight |
0.4 lbs |
CWCP4
Hammond Manufacturing Wireway, CWCP Series