Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CWCP6 Hammond Manufacturing Wireway, CWCP Series, CLOSURE PLATE KO 6in.X6in.
CWCP6 Hammond Manufacturing Wireway, CWCP Series, CLOSURE PLATE KO 6in.X6in.
This item cannot be canceled or returned
Description
CLOSURE PLATE KO 6in.X6in.
Specifications
Specifications
| Manufacturer Part Number |
CWCP6 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
CWCP |
| Family Series |
Hammond Manufacturing Wireway, CWCP Series |
| Description |
CLOSURE PLATE KO 6in.X6in. |
| Composition |
Steel |
| Style |
Closing Plate |
| Nominal Height |
6 " |
| Nominal Width |
6 " |
| NEMA Rating |
NEMA 1 |
| Comments |
Painted, For Use with 6x6 Wireway, 1.75 in Knockout |
| Net Weight |
1 lb |
| Gross Weight |
1 lb |
CWCP6
Hammond Manufacturing Wireway, CWCP Series