CWD2410-10

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CWD2410-10 Crydom Relays, CW24 Series, PANEL MOUNT SSR

MFG Item Number
CWD2410-10

CWD2410-10 Crydom Relays, CW24 Series, PANEL MOUNT SSR

MFG Item Number
CWD2410-10
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, CW24 Series
Item #
CWD2410-10
PANEL MOUNT SSR

CW24 Series Information

  • LED input status indicator
  • Removable IP 20 touch‑safe cover
  • SCR output for heavy industrial loads
  • EMC Compliant for reliable operation in harsh environments
  • Zero‑Crossing (resistive loads) or random‑fire (inductive loads) output


Specifications

Specifications
Manufacturer Part Number CWD2410-10
Manufacturer Crydom
Product Series CW24
Family Series Crydom Relays, CW24 Series
Description PANEL MOUNT SSR
Mounting Panel
Status Indicator Yes
Auxiliary Switch No
Input Signal 3-32 VDC
Input Polarity AC/DC
Output Voltage 24-280 VAC
Nominal Output Voltage 12 VAC, 208 VAC, 277 VAC, 48 VAC, 120 VAC, 240 VAC, 24 VAC
Current Rating 10 A
Transient Overvoltage 600 V
Termination Screw Terminal
Switching Type Random/Instantaneous
Integral Heat Sink Yes
MOV No
Snubber No
Net Weight 0.19 lbs
Gross Weight 0.19 lbs