Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Crydom Relays, CW24 Series
CWD2410
Crydom Relays, CW24 Series
This item cannot be canceled or returned
Description
- LED input status indicator
- Removable IP 20 touch‑safe cover
- SCR output for heavy industrial loads
- EMC Compliant for reliable operation in harsh environments
- Zero‑Crossing (resistive loads) or random‑fire (inductive loads) output
Specifications
Specifications
| Manufacturer Part Number |
CWD2410 |
| Manufacturer |
Crydom |
| Product Series |
CW24 |
| Family Series |
Crydom Relays, CW24 Series |
| Description |
PANEL MOUNT SSR |
| Circuit |
1NO |
| Mounting |
Surface |
| Status Indicator |
Yes |
| Auxiliary Switch |
No |
| Number of Circuits |
1 |
| Input Signal |
3-32 VDC |
| Input Polarity |
DC |
| Output Voltage |
24-280 VAC |
| Nominal Output Voltage |
12 VAC, 208 VAC, 277 VAC, 48 VAC, 120 VAC, 240 VAC, 24 VAC |
| Current Rating |
10 A |
| Transient Overvoltage |
600 V |
| Termination |
Screw Terminal |
| Output Type |
SCR AC Switch |
| Switching Type |
Zero Cross |
| Integral Heat Sink |
No |
| MOV |
No |
| Snubber |
No |
| Net Weight |
0.19 lbs |
| Gross Weight |
0.19 lbs |
CWD2410
Crydom Relays, CW24 Series