Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CWD2450 Crydom Relays, CW24 Series, PANEL MOUNT SSR
CWD2450 Crydom Relays, CW24 Series, PANEL MOUNT SSR
This item cannot be canceled or returned
Description
- LED input status indicator
- Removable IP 20 touch‑safe cover
- SCR output for heavy industrial loads
- EMC Compliant for reliable operation in harsh environments
- Zero‑Crossing (resistive loads) or random‑fire (inductive loads) output
Specifications
Specifications
| Manufacturer Part Number |
CWD2450 |
| Manufacturer |
Crydom |
| Product Series |
CW24 |
| Family Series |
Crydom Relays, CW24 Series |
| Description |
PANEL MOUNT SSR |
| Circuit |
1NO |
| Mounting |
Surface |
| Status Indicator |
Yes |
| Auxiliary Switch |
No |
| Number of Circuits |
1 |
| Input Signal |
3-32 VDC |
| Input Polarity |
DC |
| Output Voltage |
24-280 VAC |
| Nominal Output Voltage |
12 VAC, 208 VAC, 277 VAC, 48 VAC, 120 VAC, 240 VAC, 24 VAC |
| Current Rating |
50 A |
| Transient Overvoltage |
600 V |
| Termination |
Screw Terminal |
| Output Type |
SCR AC Switch |
| Switching Type |
Zero Cross |
| Integral Heat Sink |
No |
| MOV |
No |
| Snubber |
No |
| Net Weight |
0.19 lbs |
| Gross Weight |
0.19 lbs |
CWD2450
Crydom Relays, CW24 Series