Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
CWJ Series Information
| Manufacturer Part Number | CWJO4 |
|---|---|
| Manufacturer | Hammond Manufacturing |
| Product Series | CWJ |
| Family Series | Hammond Manufacturing Wireway, CWJ Series |
| Description | JOINER/EXTRA COUPLING 4in.X4in. |
| Composition | Steel |
| Style | Coupling |
| Nominal Height | 4 " |
| Nominal Width | 4 " |
| NEMA Rating | NEMA 1 |
| Comments | For Use with 4x4 Wireway |
| Net Weight | 5 lbs |
| Gross Weight | 1 lb |