Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | GL20 |
|---|---|
| Manufacturer | Marathon Special Products |
| Family Series | Marathon Special Products Terminals |
| Description | GROUNDING LUG, #2/0-#14 AWG |
| Wire Size Range | 14-2/0 AWG |
| Color Code | CSA, UR |
| Number of Conductors | 1 |
| Material | Aluminum |
| Net Weight | 0.03 lbs |
| Gross Weight | 0.035 lbs |