Safety Grip Industrial Grade Series Information
| Manufacturer Part Number | CWL220C |
|---|---|
| Manufacturer | Eaton |
| Product Series | Safety Grip Industrial Grade |
| Family Series | Eaton Plugs & Receptacles, Safety Grip Industrial Grade Series |
| Description | Eaton safety grip locking connector, 16-12 AWG, 20A, Industrial, 250V, Back wiring, Black, white, Safety grip, L2-20, Two-pole, Two-wire, Nylon, 0.38 to 1 in, -40176; to 60176;C |
| Current Rating | 20 A |
| Number of Poles | 2 |
| Number of Wires | 2 |
| Phase | 1 |
| Body Type | Straight |
| Connection Type | Connector |
| NEMA Configuration | L2-20R |
| Watertight | No |
| Isolated Ground | No |
| Color | Black, White |
| Approvals | UL |
| Comments | Polarized |
| Net Weight | 0.17 lbs |
| Gross Weight | 0.19 lbs |