Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton Plugs & Receptacles, Safety Grip Industrial Grade Series
CWL220P-6
Eaton Plugs & Receptacles, Safety Grip Industrial Grade Series
Plug 20A 250V 2P2W H/L Polarized BW
MFG Item Number
CWL220P-6
This item cannot be canceled or returned
Description
Plugs & Receptacles, Safety Grip Industrial Grade Series
Plug 20A 250V 2P2W H/L Polarized BW
Safety Grip Industrial Grade Series Information
Specifications
Specifications
| Manufacturer Part Number |
CWL220P-6 |
| Manufacturer |
Eaton |
| Product Series |
Safety Grip Industrial Grade |
| Family Series |
Eaton Plugs & Receptacles, Safety Grip Industrial Grade Series |
| Description |
Eaton safety grip locking plug, 16-12 AWG, 20A, Industrial, 250V, Back wiring, Black, white, Safety grip, L2-20, Two-pole, Two-wire, Nylon, 0.38 to 1 in, -40176; to 60176;C, Polarized |
| Current Rating |
20 A |
| Number of Poles |
2 |
| Number of Wires |
2 |
| Phase |
1 |
| Body Type |
Straight |
| Connection Type |
Plug |
| NEMA Configuration |
L2-20P |
| Watertight |
No |
| Isolated Ground |
No |
| Color |
Black, White |
| Approvals |
UL |
| Comments |
Polarized |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
CWL220P-6
Eaton Plugs & Receptacles, Safety Grip Industrial Grade Series