Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton Plugs & Receptacles, Industrial Grade Receptacle Series
CWL515R
Eaton Plugs & Receptacles, Industrial Grade Receptacle Series
Receptacle, 2P-3W, 15A 125V, L5-20,
This item cannot be canceled or returned
Description
Plugs & Receptacles, Industrial Grade Receptacle Series
Receptacle, 2P-3W, 15A 125V, L5-20,
Industrial Grade Receptacle Series Information
- Clearly Marked Rating, NEMA Configuration and Approval Listings on Receptacle Face
- One Piece Brass Contacts Offer Superior Performance and Minimum Heat Rise
- Back and Side Wire Terminal Clamps for Easy Secure Wiring
- Rugged Glass Reinforced Nylon Body
Specifications
Specifications
| Manufacturer Part Number |
CWL515R |
| Manufacturer |
Eaton |
| Product Series |
Industrial Grade Receptacle |
| Family Series |
Eaton Plugs & Receptacles, Industrial Grade Receptacle Series |
| Description |
Receptacle, 2P-3W, 15A 125V, L5-20, Single, Black, Industrial |
| Current Rating |
15 A |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Phase |
1 |
| Connection Type |
Receptacle |
| NEMA Configuration |
L5-15R |
| Watertight |
No |
| Isolated Ground |
No |
| Color |
Black |
| Approvals |
UL |
| Net Weight |
0.125 lbs |
| Gross Weight |
0.16 lbs |
CWL515R
Eaton Plugs & Receptacles, Industrial Grade Receptacle Series