Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
CWM112-22-30E02 WEG Electric Contactors, CWM Series, Contactor, 3-P N/O, 24VDC, 112A
MFG Item Number
CWM112-22-30E02
CWM112-22-30E02 WEG Electric Contactors, CWM Series, Contactor, 3-P N/O, 24VDC, 112A
MFG Item Number
CWM112-22-30E02
This item cannot be canceled or returned
Description
Contactor, 3-P N/O, 24VDC, 112A
24~600 VAC/VDC Coils Up to 300 HP @ 240V Up to 600 HP @ 460V UL, IEC, CE Approved Up to 800 Amps The CWM series feature front and side mountable auxiliary contact blocks along with compact frame sizes for space savings. These devices are used in multiple applications including but not limited to pumps, blowers, cranes, material handling equipment, elevators and machining tools.
IP20 Finger Protection CSA Certified
Specifications
Specifications
Manufacturer Part Number
CWM112-22-30E02
Manufacturer
WEG Electric
Product Series
CWM
Family Series
WEG Electric Contactors, CWM Series
Description
Contactor, 3-P N/O, 24VDC, 112A 24-28VAC/DC Coil, 2NO/2NC Aux Cntcts 50HP@230V/100HP@460V, Elect. Coil
Type
AC Non-Reversing IEC
Nominal Coil Voltage
24 VAC, 24 VDC
Coil Voltage
24-28 VAC/VDC
Coil Type
Electronic
Poles
3NO
Frame Size
CWM112
Auxiliary Contact
2NO, 2NC
Termination
Screw
Overload Relays
RW117-2D3, RW317-1D3
General Purpose (AC1)
180 A
UL Motor Switching (AC3)
112 A
Net Weight
6.82 lbs
Gross Weight
6.82 lbs
CWM112-22-30E02
WEG Electric Contactors, CWM Series