Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
CWM150-22-30E10 WEG Electric Contactors, CWM Series, Contactor, 3-P N/O, 120VAC, 150A
MFG Item Number
CWM150-22-30E10
CWM150-22-30E10 WEG Electric Contactors, CWM Series, Contactor, 3-P N/O, 120VAC, 150A
MFG Item Number
CWM150-22-30E10
Description
Contactor, 3-P N/O, 120VAC, 150A
24~600 VAC/VDC Coils Up to 300 HP @ 240V Up to 600 HP @ 460V UL, IEC, CE Approved Up to 800 Amps The CWM series feature front and side mountable auxiliary contact blocks along with compact frame sizes for space savings. These devices are used in multiple applications including but not limited to pumps, blowers, cranes, material handling equipment, elevators and machining tools.
IP20 Finger Protection CSA Certified
Specifications
Specifications
Manufacturer Part Number
CWM150-22-30E10
Manufacturer
WEG Electric
Product Series
CWM
Family Series
WEG Electric Contactors, CWM Series
Description
Contactor, 3-P N/O, 120VAC, 150A 110-130VAC/DC Coil, 2NO/2NC Aux Cntc 60Hp@230V/125HP@460V, Elect. Coil
Type
AC Non-Reversing IEC
Nominal Coil Voltage
120 VAC, 125 VDC
Coil Voltage
110-130 VAC, 110-130 VDC
Coil Type
Electronic
Poles
3NO
Frame Size
CWM150
Auxiliary Contact
2NO, 2NC
Termination
Screw
Overload Relays
RW117-2D3, RW317-1D3
General Purpose (AC1)
225 A
UL Motor Switching (AC3)
150 A
Net Weight
6.754 lbs
Gross Weight
6.754 lbs
CWM150-22-30E10
WEG Electric Contactors, CWM Series