CWM180-22-30E21

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CWM180-22-30E21 WEG Electric Contactors, CNTCTR 150HP@460V 430-500VACDC

MFG Item Number
CWM180-22-30E21

CWM180-22-30E21 WEG Electric Contactors, CNTCTR 150HP@460V 430-500VACDC

MFG Item Number
CWM180-22-30E21
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
CWM180-22-30E21
CNTCTR 150HP@460V 430-500VACDC

Series Information

Specifications

Specifications
Manufacturer Part Number CWM180-22-30E21
Manufacturer WEG Electric
Family Series WEG Electric Contactors
Description CNTCTR 150HP@460V 430-500VACDC
Type AC Non-Reversing IEC
Nominal Coil Voltage 480 VAC, 480 VDC
Coil Voltage 430-500 VAC, 430-500 VDC
Coil Type Electronic
Poles 3NO
Frame Size CWM180
Auxiliary Contact 2NO, 2NC
Termination Screw
General Purpose (AC1) 225 A
UL Motor Switching (AC3) 180 A
Approvals CE, cULus
Net Weight 11.055 lbs
Gross Weight 11.055 lbs