CWM25-00-20V04

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CWM25-00-20V04 WEG Electric Contactors, 25A 2 POLE CONTACTOR 24V
MFG Item Number
CWM25-00-20V04

CWM25-00-20V04 WEG Electric Contactors, 25A 2 POLE CONTACTOR 24V

MFG Item Number
CWM25-00-20V04
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
CWM25-00-20V04
25A 2 POLE CONTACTOR 24V

Series Information

Specifications

Specifications
Manufacturer Part Number CWM25-00-20V04
Manufacturer WEG Electric
Family Series WEG Electric Contactors
Description 25A 2 POLE CONTACTOR 24V
Type AC Non-Reversing IEC
Nominal Coil Voltage 24 VAC
Coil Voltage 24 VAC
Coil Type Electronic
Poles 2NO
Frame Size CWM25
Auxiliary Contact None
Termination Screw
General Purpose (AC1) 45 A
UL Motor Switching (AC3) 25 A
Approvals CE, cULus
Net Weight 0.715 lbs
Gross Weight 0.715 lbs