CWM250-22-30E10
WEG Electric Contactors, CWM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CWM250-22-30E10

WEG Electric Contactors, CWM Series

CWM250-22-30E10

WEG Electric Contactors, CWM Series
Contactor, 3-P N/O, 120VAC, 250A
MFG Item Number
CWM250-22-30E10
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, CWM Series
Item #
CWM250-22-30E10
Contactor, 3-P N/O, 120VAC, 250A

CWM Series Information

  • 24~600 VAC/VDC Coils
  • Up to 300 HP @ 240V
  • Up to 600 HP @ 460V
  • UL, IEC, CE Approved
  • Up to 800 Amps
The CWM series feature front and side mountable auxiliary contact blocks along with compact frame sizes for space savings. These devices are used in multiple applications including but not limited to pumps, blowers, cranes, material handling equipment, elevators and machining tools.
  • IP20 Finger Protection
  • CSA Certified

Videos

Specifications

Specifications
Manufacturer Part Number CWM250-22-30E10
Manufacturer WEG Electric
Product Series CWM
Family Series WEG Electric Contactors, CWM Series
Description Contactor, 3-P N/O, 120VAC, 250A 110-130VAC/DC Coil, 2NO/2NC Aux Cont 100HP@230V/200HP@460VAC
Type AC Non-Reversing IEC
Nominal Coil Voltage 120 VAC, 125 VDC
Coil Voltage 110-130 VAC, 110-130 VDC
Coil Type Electronic
Poles 3NO
Frame Size CWM250
Auxiliary Contact 2NO, 2NC
Termination Screw
Overload Relays RW317-1D3
General Purpose (AC1) 350 A
UL Motor Switching (AC3) 250 A
Net Weight 14.839 lbs
Gross Weight 14.839 lbs
Alternatives
XTCE250L22A
XTCE250L22A
Eaton Contactors, XT Series