CWM300-22-30E13
WEG Electric Contactors, CWM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CWM300-22-30E13 WEG Electric Contactors, CWM Series, Contactor, 3-P N/O, 240VAC, 300A

MFG Item Number
CWM300-22-30E13

CWM300-22-30E13 WEG Electric Contactors, CWM Series, Contactor, 3-P N/O, 240VAC, 300A

MFG Item Number
CWM300-22-30E13
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, CWM Series
Item #
CWM300-22-30E13
Contactor, 3-P N/O, 240VAC, 300A

CWM Series Information

  • 24~600 VAC/VDC Coils
  • Up to 300 HP @ 240V
  • Up to 600 HP @ 460V
  • UL, IEC, CE Approved
  • Up to 800 Amps
The CWM series feature front and side mountable auxiliary contact blocks along with compact frame sizes for space savings. These devices are used in multiple applications including but not limited to pumps, blowers, cranes, material handling equipment, elevators and machining tools.
  • IP20 Finger Protection
  • CSA Certified

Videos

Specifications

Specifications
Manufacturer Part Number CWM300-22-30E13
Manufacturer WEG Electric
Product Series CWM
Family Series WEG Electric Contactors, CWM Series
Description Contactor, 3-P N/O, 240VAC, 300A 208-250VAC/DC Coil, 2NO/2NC Aux Cont 125HP@230V/250HP@460VAC
Type AC Non-Reversing IEC
Nominal Coil Voltage 208 VAC, 240 VAC, 250 VDC
Coil Voltage 208-250 VAC, 208-250 VDC
Coil Type Electronic
Poles 3NO
Frame Size CWM300
Auxiliary Contact 2NO, 2NC
Termination Screw
Overload Relays RW317-1D3
General Purpose (AC1) 350 A
UL Motor Switching (AC3) 300 A
Net Weight 14.751 lbs
Gross Weight 14.751 lbs