Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CWM300-22-30E21 WEG Electric Contactors, Contactor, 3-P N/O, 480VAC, 300A
MFG Item Number
CWM300-22-30E21
CWM300-22-30E21 WEG Electric Contactors, Contactor, 3-P N/O, 480VAC, 300A
MFG Item Number
CWM300-22-30E21
This item cannot be canceled or returned
Description
Contactor, 3-P N/O, 480VAC, 300A
Specifications
Specifications
| Manufacturer Part Number |
CWM300-22-30E21 |
| Manufacturer |
WEG Electric |
| Family Series |
WEG Electric Contactors |
| Description |
Contactor, 3-P N/O, 480VAC, 300A 430-500VAC/DC Coil, 2NO/2NC Aux Cont 125HP@230V/250HP@460VAC |
| Type |
AC Non-Reversing IEC |
| Net Weight |
14.751 lbs |
| Gross Weight |
14.751 lbs |
CWM300-22-30E21
WEG Electric Contactors