Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | CWM95-11-30V24 |
|---|---|
| Manufacturer | WEG Electric |
| Family Series | WEG Electric Contactors |
| Description | CNTCTR 60HP@460V 208-240V Coil |
| Type | AC Non-Reversing IEC |
| Nominal Coil Voltage | 208 VAC, 240 VAC |
| Coil Voltage | 208-240 VAC |
| Coil Type | Electronic |
| Poles | 3NO |
| Frame Size | CWM95 |
| Auxiliary Contact | 1NO, 1NC |
| Termination | Screw |
| General Purpose (AC1) | 140 A |
| UL Motor Switching (AC3) | 95 A |
| Approvals | CE, cULus |
| Net Weight | 3.236 lbs |
| Gross Weight | 3.236 lbs |