Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | CWM32-11-30V24 |
|---|---|
| Manufacturer | WEG Electric |
| Family Series | WEG Electric Contactors |
| Description | Contactor, 3-P N/O, 208-240VAC, 32A Includes 1NO/1NC Contact Block 10HP@230V/20HP@460V |
| Type | AC Non-Reversing IEC |
| Nominal Coil Voltage | 208 VAC, 240 VAC |
| Coil Voltage | 208-240 VAC |
| Coil Type | Electronic |
| Poles | 3NO |
| Frame Size | CWM32 |
| Auxiliary Contact | 1NO, 1NC |
| Termination | Screw |
| General Purpose (AC1) | 60 A |
| UL Motor Switching (AC3) | 32 A |
| Approvals | CE, cULus |
| Net Weight | 1.386 lbs |
| Gross Weight | 1.386 lbs |