Is something broken or in need of attention? Start your repair request here, and we'll take care of it
CX100 Preset Timer Series Information
| Manufacturer Part Number | CX100A6 |
|---|---|
| Manufacturer | Eagle Signal |
| Product Series | CX100 Preset Timer |
| Family Series | Eagle Signal Timers, CX100 Preset Timer Series |
| Description | Repeat Cycle Timer, 120VAC, LCD Display, 10A Relay Output, no Longer Supplied with PBN2002 RC Network |
| Voltage | 120 VAC |
| Nominal Voltage | 120 VAC |
| Mounting | Through Panel |
| Number of Digits | 4.5 |
| Maximum Time Preset | 199 Hrs, 59 Min |
| Time Format | Hours:Minutes, Minutes:Seconds, Seconds |
| Display Type | LCD |
| Termination | Screw |
| Timing Activation | While Powered |
| Output | (3) SPDT Relay |
| Status Indicator | No |
| Reset | Remote |
| Memory | Non-Volatile RAM |
| Approvals | CSA, UL |
| Comments | Programmable Decimal Point |
| Net Weight | 2.27 lbs |
| Gross Weight | 2.58 lbs |