CX2.5SLN

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CX2.5SLN Altech Terminal Blocks, DIN Terminal, Plug-In, Spring

MFG Item Number
CX2.5SLN

CX2.5SLN Altech Terminal Blocks, DIN Terminal, Plug-In, Spring

MFG Item Number
CX2.5SLN
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Terminal Blocks, Series
Item #
CX2.5SLN
DIN Terminal, Plug-In, Spring

Series Information

Specifications

Specifications
Manufacturer Part Number CX2.5SLN
Manufacturer Altech
Family Series Altech Terminal Blocks
Description DIN Terminal, Plug-In, Spring
Type Terminal Block
Spacing 5 mm
Current Rating 20 A
UL Voltage 300 V
Wire Size Range 12 AWG
IEC Voltage 800 V
Color Gray
Wire Entry Position Top
Mounting DIN Rail
Sensor Block Indicator None
Approvals CE, IEC, UL
Test Socket(s) No
Partition No
Net Weight 0 lbs
Gross Weight 0 lbs