Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CXBY68419/6/2M
DIRECT MT HDL OT63-100F BLK
MFG Item Number
CXBY68419/6/2M
This item cannot be canceled or returned
Description
Disconnect Switches, Series
DIRECT MT HDL OT63-100F BLK
Specifications
Specifications
| Family Series |
ABB Disconnect Switches |
| Manufacturer |
ABB |
| Manufacturer Part Number |
CXBY68419/6/2M |
| Description |
DIRECT MT HDL OT63-100F BLK |
| Type |
Handle |
| Net Weight |
0.01 lbs |
| Gross Weight |
0.01 lbs |
CXBY68419/6/2M
ABB Disconnect Switches