The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
MFG Item Number
OT63B2A1-180
Product Description
Disconnect Switch Kit, 3-Pole, 80A,
Specifications
Specifications
Poles
3
Current Rating
63 A
Availability
Order by 5:00 PM ET and your package will ship the same day.
OXP10X225
ABB Disconnect Switches, OHB Series
MFG Item Number
OXP10X225
Product Description
Operating Shaft, 10mmSq x 225mm,
Specifications
Specifications
Type
Operating Shaft
For Use With
Pistol Handle
Availability
Order by 5:00 PM ET and your package will ship the same day.
OT63FT3
ABB Disconnect Switches, SWITCHLINE Series
Product Description
Disconnect Switch, 3-P, 60A, NF,
Specifications
Specifications
Poles
3
Current Rating
60 A
Voltage AC
600 VAC
Operator Type
Thru-Door
Mounting
Door
UL Class
UL508
Max HP 230/240V 3PH
15 hp
Max HP 460/480V 3PH
30 hp
Max HP 600V 3PH
30 hp
Max HP 120V 1P
2 hp
Max HP 240V 1P
7.5 hp
Fusible
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
OT40F3
ABB Disconnect Switches, SWITCHLINE Series
Product Description
Disconnect Switch, 3-P, 40A/600V,
Specifications
Specifications
Poles
3
Current Rating
40 A
Voltage AC
600 VAC
Operator Type
Thru-Door
UL Class
UL508
Max HP 230/240V 3PH
10 hp
Max HP 460/480V 3PH
20 hp
Max HP 600V 3PH
25 hp
Max HP 120V 1P
2 hp
Max HP 240V 1P
5 hp
Fusible
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Operating Shaft, 6mm Square X 330mm
Specifications
Specifications
Type
Operating Shaft
Availability
Order by 5:00 PM ET and your package will ship the same day.
OT25F3
ABB Disconnect Switches, SWITCHLINE Series
Product Description
Disconnect Switch, 3-P, 25A/600V,
Specifications
Specifications
Poles
3
Current Rating
25 A
Voltage AC
600 VAC
Operator Type
Thru-Door
UL Class
UL508
Max HP 230/240V 3PH
7.5 hp
Max HP 460/480V 3PH
15 hp
Max HP 600V 3PH
20 hp
Max HP 120V 1P
1.5 hp
Max HP 240V 1P
3 hp
Fusible
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Terminal Shroud, OT16-40 3-Pole
Specifications
Specifications
Type
Terminal Shroud
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
OS100GJ30
Product Description
Disconnect Switch, 3-P, 100A/600VAC,
Specifications
Specifications
Poles
3
Current Rating
100 A
Operator Type
Thru-Door
UL Class
UL248
Max HP 230/240V 3PH
30 hp
Max HP 460/480V 3PH
60 hp
Max HP 600V 3PH
75 hp
Fusible
Yes
Fuse Class
J
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Disconnect Switch Kit, 3-P, 60A/600V
Specifications
Specifications
Poles
3
Current Rating
63 A
Voltage AC
600 VAC
Fusible
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Operating Shaft, 6mm Square X 290mm
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Disconnect Switches
Manufacturer
ABB
Shopping Options
Automation & Control Automation & Control is a broad category of electrical components that are among the most important parts of modern automation environments and are appropriate for any industry.
Automation control systems can range from a few panel-mounted controllers and contactors to large distributed control systems with thousands of inputs and outputs. Controllers receive data or prompts from sensors to compare measured variables and conditions, and initiate control elements down the line to start or stop motors, open or close valves, and much more.
Modern automation control systems capitalize on complex HMI (human machine interface) equipment and advanced industrial networking techniques to deliver commands and information in real time. New solid state relays transmit commands instantly, and PLCs (programmable logic controllers) actuate huge networks of interdependent equipment in precise order and timing. As a result, many processes benefit from improved efficiency.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved