CXDL2.5(E)DD4

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CXDL2.5(E)DD4 Altech Terminal Blocks, DIN Terminal Block, Spring, Double

MFG Item Number
CXDL2.5(E)DD4

CXDL2.5(E)DD4 Altech Terminal Blocks, DIN Terminal Block, Spring, Double

MFG Item Number
CXDL2.5(E)DD4
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Terminal Blocks, Series
Item #
CXDL2.5(E)DD4
DIN Terminal Block, Spring, Double

Series Information

Specifications

Specifications
Manufacturer Part Number CXDL2.5(E)DD4
Manufacturer Altech
Family Series Altech Terminal Blocks
Description DIN Terminal Block, Spring, Double Level
Type Terminal Block
Spacing 5 mm
UL Voltage 600 V
Wire Size Range 12 AWG
CSA Voltage 600 V
IEC Voltage 1,000 V
Color Gray
Wire Entry Position Top
Mounting DIN Rail
Sensor Block Indicator None
Approvals CE, CSA, IEC, UL
Test Socket(s) No
Partition No
Net Weight 0 lbs
Gross Weight 0 lbs